Close
Filters
Search

Cordless LED hand-held lamp WLH 1.2

Article No. 0827941112
Cordless LED hand-held lamp WLH 1.2 LAMP-CORDL-LED-WLH1.2
€67.32 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Slim hand-held lamp with COB LED, a magnet in the base, a retaining clip and a charging cable with USB-A/USB-C adapter

Intuitive handling

  • Ideal for hard-to-reach areas due to the slim design
  • Flexible attachment to all metallic surfaces using strong magnets in the lamp base and a holding clip
  • Ideal illumination of working environments due to its main light with 200 lumens
  • Practical torch function with 15 lumens
  • Quick identification of an empty battery with the indicator light

Ready for use in no time

  • Short charging time and long light duration due to state-of-the-art lithium-polymer rechargeable battery technology
  • Always to hand and quick and easy to store due to the compact design

Scope of delivery

  • Handheld lamp, USB-A/USB-C charging cable
Application area
Slim hand-held lamp with COB LED, a magnet in the base, a retaining clip and a charging cable with USB-A/USB-C adapter

Intuitive handling

  • Ideal for hard-to-reach areas due to the slim design
  • Flexible attachment to all metallic surfaces using strong magnets in the lamp base and a holding clip
  • Ideal illumination of working environments due to its main light with 200 lumens
  • Practical torch function with 15 lumens
  • Quick identification of an empty battery with the indicator light

Ready for use in no time

  • Short charging time and long light duration due to state-of-the-art lithium-polymer rechargeable battery technology
  • Always to hand and quick and easy to store due to the compact design

Scope of delivery

  • Handheld lamp, USB-A/USB-C charging cable
Application area
Application area

Suitable for use indoors and in dry rooms

Products specifications
Luminous flux main light 200 lm
Luminous flux side light 15 lm
Luminous period of main light 2 h
Luminous period of secondary light 24 h
Charging time 2.5 h
Impact resistance IK07
IP protection type, lamp IP 20
Nominal voltage 3.7 V/DC
Rechargeable battery/battery capacity 1250 mAh
Type of rechargeable battery/battery Lithium polymer
Protection class lamp Protection class III/safety extra-low voltage
Connection type USB type A, USB type C
Power-lead length 1000 mm
Min./max. operating temperature -5 to 40 °C
Charging temperature min./max. 5 to 30 °C
Length x width x height 170 x 28 x 27 mm
Products specifications
Luminous flux main light 200 lm
Luminous flux side light 15 lm
Luminous period of main light 2 h
Luminous period of secondary light 24 h
Charging time 2.5 h
Impact resistance IK07
IP protection type, lamp IP 20
Nominal voltage 3.7 V/DC
Rechargeable battery/battery capacity 1250 mAh
Type of rechargeable battery/battery Lithium polymer
Protection class lamp Protection class III/safety extra-low voltage
Connection type USB type A, USB type C
Power-lead length 1000 mm
Min./max. operating temperature -5 to 40 °C
Charging temperature min./max. 5 to 30 °C
Length x width x height 170 x 28 x 27 mm
Close