Work lighting, batteries, chargers
>
Work lamps
>
Cordless hand-held lamp
Cordless hand-held lamp
Cordless LED hand-held lamp WLH 0.5
Cordless LED hand-held lamp WLH 1.2
Refine
Load more results...
×
Price Range
Min:€36.00 inc. VAT
Max:€58.00 inc. VAT
IP protection type, lamp
IP 20 (1)
Luminous period of secondary light
24 h (1)
Min__max_ operating temperature
-10 to 35 °C (1)
-5 to 40 °C (1)
IP protection class
IP X3 (1)
Luminous flux
300 lm (1)
Length x width x height
170 x 28 x 27 mm (1)
89 x 21 x 16.3 mm (1)
Type of rechargeable battery_battery
Lithium polymer (2)
Charging temperature min__max_
5 to 30 °C (2)
Charging time
2.5 h (2)
Luminous flux side light
15 lm (1)
Impact resistance
IK07 (2)
Protection class
Protection class III/safety extra-low voltage (1)
Nominal voltage
3.7 V/DC (2)
Rechargeable battery_battery capacity
1250 mAh (1)
600 mAh (1)
Luminous period of main light
2 h (1)
Connection type
USB type A, USB type C (1)
USB type A<br>Magnetic charging (1)
Power_lead length
1000 mm (2)
Min__max_ luminous period
1.5-3 h (1)
Protection class lamp
Protection class III/safety extra-low voltage (1)
Luminous flux main light
200 lm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
Furniture hinge EasyClick
Tool box Polypropylene premium
NBR FULLY COATED GLOVES
Hexagon Socket Head Cap Screw
Rubber edge REFILLS
Polishing pads
Popular tags
construction
offer
set
triple
vacuum
Cordless hand-held lamp
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0827940055
MINI WLH 0.5 cordless LED hand-held lamp
Cordless LED hand-held lamp WLH 0.5 LAMP-CORDL-LED-MINI-WLH0.5
€42.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0827941112
Cordless LED hand-held lamp WLH 1.2
Cordless LED hand-held lamp WLH 1.2 LAMP-CORDL-LED-WLH1.2
€67.32 inc. VAT