Close
Filters
Search

Cordless LED head lamp SPACELIGHT

Article No. 0827809997
Cordless LED head lamp SPACELIGHT HDLAMP-CORDL-SPACELIGHT-LED-350LUMEN
€29.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Sensor function - the light can be contactlessly switched on or off by moving your hand in front of the side sensor
  • Main light (COB LED): lights up a wide area, side light: spotlight
  • 4-level lighting: Main light 100 % and 40 %, side light 100 % and 40 %
  • Strobe function (main light and side light)
Notice

Do not wear with construction helmets!

Sensor function - the light can be contactlessly switched on or off by moving your hand in front of the side sensor
  • Main light (COB LED): lights up a wide area, side light: spotlight
  • 4-level lighting: Main light 100 % and 40 %, side light 100 % and 40 %
  • Strobe function (main light and side light)
Notice

Do not wear with construction helmets!

Application area

For indoor and outdoor use. For short range to medium-range applications.

Products specifications
Min./max. luminous flux 60 / 350 lm
Colour temperature 6000 K
Adjustable focus No
Min./max. luminous period 2.5-8 h
Charging time 3 h
IP protection type, lamp IP X4
Nominal voltage 3.7 V/DC
Rechargeable battery/battery capacity 1200 mAh
Type of rechargeable battery/battery Li-lon
Protection class lamp Protection class III/safety extra-low voltage
Connection type USB type A<br>USB type C
Power-lead length 500 mm
Min./max. operating temperature -10 to 40 °C
Charging temperature min./max. 5 to 30 °C
Material Rubber plastic
Products specifications
Min./max. luminous flux 60 / 350 lm
Colour temperature 6000 K
Adjustable focus No
Min./max. luminous period 2.5-8 h
Charging time 3 h
IP protection type, lamp IP X4
Nominal voltage 3.7 V/DC
Rechargeable battery/battery capacity 1200 mAh
Type of rechargeable battery/battery Li-lon
Protection class lamp Protection class III/safety extra-low voltage
Connection type USB type A<br>USB type C
Power-lead length 500 mm
Min./max. operating temperature -10 to 40 °C
Charging temperature min./max. 5 to 30 °C
Material Rubber plastic
Close