Work lighting, batteries, chargers
>
Work lamps
>
Cordless head/running lamp
Cordless head/running lamp
Cordless LED head lamp SPACELIGHT
Refine
Load more results...
×
Price Range
Min:€25.00 inc. VAT
Max:€25.00 inc. VAT
IP protection type, lamp
IP X4 (1)
Adjustable focus
No (1)
Min__max_ operating temperature
-10 to 40 °C (1)
Type of rechargeable battery_battery
Li-lon (1)
Min__max_ luminous flux
60 / 350 lm (1)
Charging temperature min__max_
5 to 30 °C (1)
Charging time
3 h (1)
Nominal voltage
3.7 V/DC (1)
Rechargeable battery_battery capacity
1200 mAh (1)
Connection type
USB type A<br>USB type C (1)
Power_lead length
500 mm (1)
Colour temperature
6000 K (1)
Min__max_ luminous period
2.5-8 h (1)
Protection class lamp
Protection class III/safety extra-low voltage (1)
Material
Rubber plastic (1)
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
Assembly glove Touch ESD
Slotted screwdriver
Joint smoother Uni
Spring cotter pin
Universal folding support 9
Protective wax
Popular tags
construction
offer
set
triple
vacuum
Cordless head/running lamp
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0827809997
Cordless LED head lamp SPACELIGHT
Cordless LED head lamp SPACELIGHT HDLAMP-CORDL-SPACELIGHT-LED-350LUMEN
€29.50 inc. VAT