Close
Filters
Search

Cordless multi-purpose dry vacuum cleaner AMTS 18 L COMPACT M-CUBE®

Article No. 5701400000
Multi-purpose dry vacuum cleaner cordless VACCLNR-DRY-CORDL-(AMTS 18 L COMPT) MASTER Charger 5705860000 + Battery 570418000 are Optional. (Sold Separately)
€182.90 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact and portable multi-purpose battery vacuum cleaner with L certification and manual filter cleaning for mobile use
  • Two power levels: Max mode for maximum power or Eco mode for longer runtime per battery charge
  • Suitable for vacuuming up and extracting chips, dust and drill cuttings
  • Multi-purpose: Blow function for blowing out and drying
  • Dust class L certification guarantees a dust collection efficiency of 99% in accordance with EN 60335-2-69
  • Constant high suction power and long filter life thanks to semi-automatic filter cleaning
  • User-friendly working in conjunction with machines thanks to the adapter supplied
  • Conveniently integrated slots for storing joint nozzle, upholstery nozzle and power tool adapter
  • Shoulder strap for added comfort when working on the move
  • Robust housing with rubber protectors for non-slip storage without damaging the material

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Compact and portable multi-purpose battery vacuum cleaner with L certification and manual filter cleaning for mobile use
  • Two power levels: Max mode for maximum power or Eco mode for longer runtime per battery charge
  • Suitable for vacuuming up and extracting chips, dust and drill cuttings
  • Multi-purpose: Blow function for blowing out and drying
  • Dust class L certification guarantees a dust collection efficiency of 99% in accordance with EN 60335-2-69
  • Constant high suction power and long filter life thanks to semi-automatic filter cleaning
  • User-friendly working in conjunction with machines thanks to the adapter supplied
  • Conveniently integrated slots for storing joint nozzle, upholstery nozzle and power tool adapter
  • Shoulder strap for added comfort when working on the move
  • Robust housing with rubber protectors for non-slip storage without damaging the material

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Products specifications
Air current 20 l/s
Underpressure 11 kPa
Container capacity 4 l
Dust class L
Nominal width 35 mm
Product weight (per item) 3.300 kg
Length 375 mm
Width 225 mm
Height 275 mm
Sound-pressure level 61.2 dB
Products specifications
Air current 20 l/s
Underpressure 11 kPa
Container capacity 4 l
Dust class L
Nominal width 35 mm
Product weight (per item) 3.300 kg
Length 375 mm
Width 225 mm
Height 275 mm
Sound-pressure level 61.2 dB
Related Product
Close