Cordless machines
>
Cleaning appliances cordless
>
Dry vacuum cleaner cordless
>
Multi-purpose dry vacuum cleaner cordless
Refine
Load more results...
×
Price Range
Min:€196.00 inc. VAT
Max:€197.00 inc. VAT
Width
225 mm (1)
Height
275 mm (1)
Category
Top Seller (1)
Length
375 mm (1)
Nominal width
35 mm (1)
Container capacity
4 l (1)
Air current
20 l/s (1)
Dust class
L (1)
Underpressure
11 kPa (1)
Sound_pressure level
61.2 dB (1)
Product weight _per item_
3.300 kg (1)
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
Hexagonal bolt with thread up to the head
Sealing ring, aluminium, shape A
Hexagonal bolt with thread up to the head
Central locking plate for recessing
Popular tags
construction
offer
set
triple
vacuum
Multi-purpose dry vacuum cleaner cordless
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
5701400000
Cordless multi-purpose dry vacuum cleaner AMTS 18 L COMPACT M-CUBE®
Multi-purpose dry vacuum cleaner cordless VACCLNR-DRY-CORDL-(AMTS 18 L COMPT) MASTER Charger 5705808000 + Battery 5703550000 are Optional. (Sold Separately)
€232.05 inc. VAT