Close
Filters
Search

Cordless sabre saw AFS 12 COMPACT M-CUBE®

Article No. 5701109000
Cordless sabre saw AFS 12 COMPACT SBRSAW-CORDL-(AFS 12 COMPACT)-CARTON MASTER
€159.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Compact and powerful 12 V sabre saw for sawing wood, plastic, metal and gypsum plasterboard. Compatible with 12-V M-CUBE® battery platform

Effortless work

Slim handle and generous grip surface ensure high ergonomics and low-fatigue working.

Tool-free saw blade changes

Saw blade quick-change chuck ensures quick and easy tool changing.

Throttle switch

Optimum adjustment of working speed and slow starting possible with throttle switch.

Increased safety

Supplied belt clip allows for secure hanging during other work.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

 

Compact and powerful 12 V sabre saw for sawing wood, plastic, metal and gypsum plasterboard. Compatible with 12-V M-CUBE® battery platform

Effortless work

Slim handle and generous grip surface ensure high ergonomics and low-fatigue working.

Tool-free saw blade changes

Saw blade quick-change chuck ensures quick and easy tool changing.

Throttle switch

Optimum adjustment of working speed and slow starting possible with throttle switch.

Increased safety

Supplied belt clip allows for secure hanging during other work.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

 

Products specifications
Nominal Voltage 12 V/DC
Min./max. idle stroke speed 0-3000 rpm
Stroke length 12.5 mm
Tool holding device Quick-change holder
Weight of machine with rechargeable battery 1.31 kg
Weight of machine without rechargeable battery 1.05 kg
Max. recommended saw-blade length 152 mm
Length 268 mm
Width 276 mm
Height 191 mm
Max. cutting depth in wood 70 mm
Weight of outer packaging 0.71 kg
Products specifications
Nominal Voltage 12 V/DC
Min./max. idle stroke speed 0-3000 rpm
Stroke length 12.5 mm
Tool holding device Quick-change holder
Weight of machine with rechargeable battery 1.31 kg
Weight of machine without rechargeable battery 1.05 kg
Max. recommended saw-blade length 152 mm
Length 268 mm
Width 276 mm
Height 191 mm
Max. cutting depth in wood 70 mm
Weight of outer packaging 0.71 kg
Related Product
Close