Close
Filters
Search

Cordless sabre saw AFS 12 COMPACT M-CUBE, 2 BATTERIES, 1 CHARGER

Article No. 5701109002
Cordless sabre saw AFS 12 COMPACT SBRSAW-CORDL-(AFS 12 COMPACT)-2X2.0AH MASTER M-CUBE + 2 BATTERIES, 1 CHARGER
€354.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact and powerful 12 V sabre saw for sawing wood, plastic, metal and gypsum plasterboard

Effortless work

Slim handle and generous grip surface ensure high ergonomics and low-fatigue working.

Tool-free saw blade changes

Saw blade quick-change chuck ensures quick and easy tool changing.

Throttle switch

Optimum adjustment of working speed and slow starting possible with throttle switch.

Increased safety

Supplied belt clip allows for secure hanging during other work.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Compact and powerful 12 V sabre saw for sawing wood, plastic, metal and gypsum plasterboard

Effortless work

Slim handle and generous grip surface ensure high ergonomics and low-fatigue working.

Tool-free saw blade changes

Saw blade quick-change chuck ensures quick and easy tool changing.

Throttle switch

Optimum adjustment of working speed and slow starting possible with throttle switch.

Increased safety

Supplied belt clip allows for secure hanging during other work.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 12 V/DC
Min./max. idle stroke speed 0-3000 rpm
Stroke length 12.5 mm
Tool holding device Quick-change holder
Weight of machine with rechargeable battery 1.31 kg
Weight of machine without rechargeable battery 1.05 kg
Max. recommended saw-blade length 152 mm
Length 268 mm
Width 76 mm
Height 191 mm
Max. cutting depth in wood 70 mm
Number of rechargeable batteries/batteries 2 PCS
Weight of outer packaging 0.71 kg
Products specifications
Nominal voltage 12 V/DC
Min./max. idle stroke speed 0-3000 rpm
Stroke length 12.5 mm
Tool holding device Quick-change holder
Weight of machine with rechargeable battery 1.31 kg
Weight of machine without rechargeable battery 1.05 kg
Max. recommended saw-blade length 152 mm
Length 268 mm
Width 76 mm
Height 191 mm
Max. cutting depth in wood 70 mm
Number of rechargeable batteries/batteries 2 PCS
Weight of outer packaging 0.71 kg
Related Product
Close