Close
Filters
Search

Cordless screwdriver AS 12 COMPACT M-CUBE

Article No. 5701104000
Cordless screwdriver AS 12, 1/4 inch COMPACT SCRDRIV-CORDL-(AS12-1/4 COMPACT)-CARTON MASTER M-CUBE
€153.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extremely compact and powerful cordless screwdriver for general drilling and screwing applications
  • For convenient and effortless work, even with applications above head height and in confined areas
  • Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system
  • Continuous monitoring of the motor, as the electronic motor protection function switches it off early in the event of a blockage, overload or overheating
  • The integrated quick-change holder for ¼-inch E 6.3 bits enables a fast and tool-free bit change
  • LED light on the battery block ensures a well-lit work area

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Extremely compact and powerful cordless screwdriver for general drilling and screwing applications
  • For convenient and effortless work, even with applications above head height and in confined areas
  • Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system
  • Continuous monitoring of the motor, as the electronic motor protection function switches it off early in the event of a blockage, overload or overheating
  • The integrated quick-change holder for ¼-inch E 6.3 bits enables a fast and tool-free bit change
  • LED light on the battery block ensures a well-lit work area

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 12 V/DC
Idle speed 1st/2nd gear min./max. 0-400 / 0-1500 rpm
Max. torque hard/soft 32 / 19 Nm
Tool holding device 1/4-inch hexagon socket
Weight of machine with rechargeable battery 1.09 kg
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 0 Ah
Products specifications
Nominal voltage 12 V/DC
Idle speed 1st/2nd gear min./max. 0-400 / 0-1500 rpm
Max. torque hard/soft 32 / 19 Nm
Tool holding device 1/4-inch hexagon socket
Weight of machine with rechargeable battery 1.09 kg
Number of rechargeable batteries/batteries 0 PCS
Rechargeable battery/battery capacity 0 Ah
Related Product
Close