Close
Filters
Search

CORDLESS SCREW DRIVER 12-1/4, BATTERIES CHARGER, 2 BATTERIES

Article No. 5701104999
Cordless screwdriver AS 12, 1/4 inch COMPACT SCRDRIV-CORDL-(AS12-1/4 COMPACT)-CARTON MASTER
€345.00 inc. VAT price per 1 PCS
*
+ -
Extremely compact and powerful cordless screwdriver for light to moderate drilling and screwing applications developed by Würth based on tradespeople's requirements.
  • For convenient and effortless work, even with applications above head height and in confined areas
  • Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system
  • Continuous monitoring of the motor, as the electronic motor protection function switches it off early in the event of a blockage, overload or overheating
  • The integrated quick-change holder for ¼-inch E 6.3 bits enables a fast and tool-free bit change
  • LED light on the battery block ensures a well-lit work area

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

(5701104000)

Extremely compact and powerful cordless screwdriver for light to moderate drilling and screwing applications developed by Würth based on tradespeople's requirements.
  • For convenient and effortless work, even with applications above head height and in confined areas
  • Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system
  • Continuous monitoring of the motor, as the electronic motor protection function switches it off early in the event of a blockage, overload or overheating
  • The integrated quick-change holder for ¼-inch E 6.3 bits enables a fast and tool-free bit change
  • LED light on the battery block ensures a well-lit work area

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

(5701104000)

Products specifications
Nominal Voltage 12 V/DC
Idle speed 1st/2nd gear min./max. 0-400 / 0-1500 rpm
Max. torque hard/soft 32 / 19 Nm
Tool holding device 1/4-inch hexagon socket
Weight of machine with rechargeable battery 1.09 kg
Products specifications
Nominal Voltage 12 V/DC
Idle speed 1st/2nd gear min./max. 0-400 / 0-1500 rpm
Max. torque hard/soft 32 / 19 Nm
Tool holding device 1/4-inch hexagon socket
Weight of machine with rechargeable battery 1.09 kg
Close