Close
Filters
Search

Cordless tangential impact screwdriver ASS 12-A

Article No. 5700132002
Cordless tangential impact driver ASS 12-A IMPDRIV-CORDL-(ASS12-A)-2X2,0AH MASTER
€383.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Very lightweight 12 V rotating impact screwdriver with powerful torque despite its incredibly compact and lightweight design. Perfectly suited for short particle board screws

Barely any signs of fatigue when working

Thanks to very lightweight, extremely short and compact design

Perfect illumination of the working area

Three LEDs on the head of the device illuminate the exact point of screwing.

Info about the battery charge state

No unexpected dying of battery owing to permanent battery indicator on device.

Compatible with all 10.8 V and 12 V battery-powered system products

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Very lightweight 12 V rotating impact screwdriver with powerful torque despite its incredibly compact and lightweight design. Perfectly suited for short particle board screws

Barely any signs of fatigue when working

Thanks to very lightweight, extremely short and compact design

Perfect illumination of the working area

Three LEDs on the head of the device illuminate the exact point of screwing.

Info about the battery charge state

No unexpected dying of battery owing to permanent battery indicator on device.

Compatible with all 10.8 V and 12 V battery-powered system products

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Type description ASS 12-A
Min./max. idle speed 0-2600 rpm
Min./max. impact rate 0-3100 rpm
Max. torque for hard screwing application 105 Nm
Suitable for screw M4 - M12
Tool holding device 1/4-inch hexagon socket
Length 137 mm
Width 55 mm
Height 178 mm
Weight of machine with rechargeable battery 0.96 kg
Included in delivery With 2 x 2 Ah batteries
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Products specifications
Type description ASS 12-A
Min./max. idle speed 0-2600 rpm
Min./max. impact rate 0-3100 rpm
Max. torque for hard screwing application 105 Nm
Suitable for screw M4 - M12
Tool holding device 1/4-inch hexagon socket
Length 137 mm
Width 55 mm
Height 178 mm
Weight of machine with rechargeable battery 0.96 kg
Included in delivery With 2 x 2 Ah batteries
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Close