Close
Filters
Search

Corner unit pivot fittings VS COR FOLD

Article No. 0683730355
Corner cupboard swivel VS COR Fold CRNCPBRDSLIDFITT-COR-FOLD-SAPH-R-400
€559.32 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
When the door is opened, the front baskets open out automatically. Facilitates unrestricted access to rear baskets.

Easy to install

  • Easy to assemble on the floor and side
  • Individual parts are mounted without tools
  • Can be easily retrofitted

Full extension with integrated damping system for permanently secure, noise-free closing

Baskets can be placed at different heights

Available in 4 different basket variants

Load-bearing capacity

  • Each front basket can carry up to 8.0 kg
  • Each rear basket can carry up to 9.5 kg

Easy 3D front adjustment

Easy-to-adjust joint arrangement

Notice

Delivery time: approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!

When the door is opened, the front baskets open out automatically. Facilitates unrestricted access to rear baskets.

Easy to install

  • Easy to assemble on the floor and side
  • Individual parts are mounted without tools
  • Can be easily retrofitted

Full extension with integrated damping system for permanently secure, noise-free closing

Baskets can be placed at different heights

Available in 4 different basket variants

Load-bearing capacity

  • Each front basket can carry up to 8.0 kg
  • Each rear basket can carry up to 9.5 kg

Easy 3D front adjustment

Easy-to-adjust joint arrangement

Notice

Delivery time: approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!

Products specifications
Min. cabinet width 800 mm
Suitable for min. door width 400 mm
Opening direction Right-pivoting
Cage version Saphir
Number of baskets 4
Min. clear installation height 530 mm
Min. clear installation depth 485 mm
Load capacity of front 8 kg
Load of cabinet 9.5 kg
Material Steel
Surface Chrome-plated
Lateral adjustment +/- 3 mm
Tilt adjustment +/- 3 mm
Height adjustment +/- 3 mm
Products specifications
Min. cabinet width 800 mm
Suitable for min. door width 400 mm
Opening direction Right-pivoting
Cage version Saphir
Number of baskets 4
Min. clear installation height 530 mm
Min. clear installation depth 485 mm
Load capacity of front 8 kg
Load of cabinet 9.5 kg
Material Steel
Surface Chrome-plated
Lateral adjustment +/- 3 mm
Tilt adjustment +/- 3 mm
Height adjustment +/- 3 mm
Close