Furniture fittings
>
Kitchen interior cabinet fittings
>
Corner cupboard sliding fitting
>
Corner cupboard swivel VS COR Fold
Refine
Load more results...
×
Price Range
Min:€474.00 inc. VAT
Max:€474.00 inc. VAT
Load capacity of front
8 kg (1)
Number of baskets
4 (1)
Min_ cabinet width
800 mm (1)
Load of cabinet
9.5 kg (1)
Tilt adjustment
+/- 3 mm (1)
Surface
Chrome-plated (1)
Min_ clear installation height
530 mm (1)
Suitable for min_ door width
400 mm (1)
Min_ clear installation depth
485 mm (1)
Cage version
Saphir (1)
Height adjustment
+/- 3 mm (1)
Material
Steel (1)
Opening direction
Right-pivoting (1)
Lateral adjustment
+/- 3 mm (1)
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
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Adjustable rope
Flat connector contact Standard Timer (ST) 4.8/6.3
HINGE, CASTED & POLISHED
Door stop to drill in
Popular tags
construction
offer
set
triple
vacuum
Corner cupboard swivel VS COR Fold
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
0683730355
Corner unit pivot fittings VS COR FOLD
Corner cupboard swivel VS COR Fold CRNCPBRDSLIDFITT-COR-FOLD-SAPH-R-400
€559.32 inc. VAT