Furniture fittings
>
Kitchen interior cabinet fittings
>
Corner cupboard sliding fitting
Corner cupboard sliding fitting
Corner cupboard swivel VS COR Fold
Pull-out frame f corner cupboard fitt VS COR Fold
Refine
Load more results...
×
Price Range
Min:€375.00 inc. VAT
Max:€474.00 inc. VAT
Load capacity of front
16 kg (1)
8 kg (1)
Number of baskets
4 (1)
Min_ cabinet width
800 mm (2)
Load of cabinet
19 kg (1)
9.5 kg (1)
Tilt adjustment
+/- 3 mm (2)
Surface
Chrome-plated (1)
Powder-coated (1)
Colour
White aluminium RAL 9006 (1)
Min_ clear installation height
530 mm (2)
Suitable for min_ door width
400 mm (2)
Min__max_ side thickness
16-19 mm (1)
Min_ clear installation depth
485 mm (2)
Cage version
Saphir (1)
Height adjustment
+/- 3 mm (2)
Material
Steel (2)
Opening direction
Right-opening (1)
Right-pivoting (1)
Lateral adjustment
+/- 3 mm (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
Magnetic bit holder
Pin punch
Shank round brush
Triple square bit
Plastic angle connector
1/2" socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Corner cupboard sliding fitting
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
0683730355
Corner unit pivot fittings VS COR FOLD
Corner cupboard swivel VS COR Fold CRNCPBRDSLIDFITT-COR-FOLD-SAPH-R-400
€559.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683730361
Corner cupboard fitting VS COR Fold
Pull-out frame f corner cupboard fitt VS COR Fold CRNCPBRDSLIDFITT-PULLOUTFR-WACO-800-R
€443.31 inc. VAT