Close
Filters
Search

Counter nut, polyamide

Article No. 096771020
Counter nut, metric for cable gland NUT-HEX-POLYAMIDE-WS27-M20X1,5
€16.52 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Metric in accordance with EN 60423
Metric in accordance with EN 60423
Products specifications
Connection thread M20 x 1.5
Thread length (metric thread) 16 mm
Width across flats 27 mm
Min./max. temperature conditions -20 to 100 °C
Colour Light grey RAL 7035
Material PA 6 GF30 - Polyamide
Halogen-free Yes
Silicone-free Yes
Min. temperature conditions -20 °C
Max. temperature conditions 1100 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Connection thread M20 x 1.5
Thread length (metric thread) 16 mm
Width across flats 27 mm
Min./max. temperature conditions -20 to 100 °C
Colour Light grey RAL 7035
Material PA 6 GF30 - Polyamide
Halogen-free Yes
Silicone-free Yes
Min. temperature conditions -20 °C
Max. temperature conditions 1100 °C
Close