Cable-laying systems, electric
>
Cable glands, metric thread
>
Counter nut, metric
Counter nut, metric
Counter nut, metric for cable gland
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min_ temperature conditions
-20 °C (1)
Thread length _metric thread_
16 mm (1)
Silicone_free
Yes (1)
Connection thread
M20 x 1.5 (1)
Colour
Light grey RAL 7035 (1)
Min__max_ temperature conditions
-20 to 100 °C (1)
Halogen_free
Yes (1)
Width across flats
27 mm (1)
Max_ temperature conditions
1100 °C (1)
Material
PA 6 GF30 - Polyamide (1)
Packaging Unit
1 (1)
100 (1)
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
TX screwdriver with hole
Fully threaded hexagonal bolt and fine thread
Base height adjuster Type B
Base height adjuster Type B
Sealing compound MULTI
Clip remover
Popular tags
construction
offer
set
triple
vacuum
Counter nut, metric
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
096771020
Counter nut, polyamide
Counter nut, metric for cable gland NUT-HEX-POLYAMIDE-WS27-M20X1,5
€16.52 inc. VAT