Close
Filters
Search

Cover/construction film

Article No. 0818002150
Cover/construction foil (4mx50m) COVFLM-LDPE-ROLL-TYP150-200SM
€111.86 inc. VAT price per 1 ROLL
LOW STOCK
*
+ -
Robust, tear-proof and watertight LDPE film for indoor and outdoor use
  • For covering large areas of floors, components and equipment that need to be protected from moisture, dust, paint etc. during renovation and painting work
  • Suitable for indoor and outdoor use

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Robust, tear-proof and watertight LDPE film for indoor and outdoor use
  • For covering large areas of floors, components and equipment that need to be protected from moisture, dust, paint etc. during renovation and painting work
  • Suitable for indoor and outdoor use

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Material LDPE - Low density polyethylene
Length 50 m
Width 4 m
Foil type 150
Tolerance of material thickness 5 %
Area 200 m²
Coating weight per m² 115 g
Density 0.92 g/cm³
Design Translucent
Min. processing temperature 15 °C
Max. processing temperature 30 °C
Max. temperature resistance 60 °C
Tensile strength 14 N/mm²
Resistant to tearing Yes
Min. transverse tensile strength 12 N/mm²
Elongation at break 200 %
Diagonal elongation at break 250 %
Min. impact resistance at 1 µm (dart drop) 1 g
Ultraviolet resistance No
Number of rolls per pallet 39 PCS
Foil thickness 125 µm
Products specifications
Material LDPE - Low density polyethylene
Length 50 m
Width 4 m
Foil type 150
Tolerance of material thickness 5 %
Area 200 m²
Coating weight per m² 115 g
Density 0.92 g/cm³
Design Translucent
Min. processing temperature 15 °C
Max. processing temperature 30 °C
Max. temperature resistance 60 °C
Tensile strength 14 N/mm²
Resistant to tearing Yes
Min. transverse tensile strength 12 N/mm²
Elongation at break 200 %
Diagonal elongation at break 250 %
Min. impact resistance at 1 µm (dart drop) 1 g
Ultraviolet resistance No
Number of rolls per pallet 39 PCS
Foil thickness 125 µm
Close