Workplace Equipment
>
Absorbent dust sheets, films, paper
Absorbent dust sheets, films, paper
Masking paper
Cover film/tarpaulin
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€153.00 inc. VAT
Ultraviolet resistance
No (2)
Width
4 m (2)
120 cm (1)
90 cm (1)
Number of rolls per pallet
32 PCS (1)
39 PCS (1)
Resistant to tearing
Yes (2)
Elongation at break
200 % (2)
Max_ temperature resistance
60 °C (2)
Tensile strength
14 N/mm² (2)
Length
300 m (2)
50 m (2)
Min_ impact resistance at 1 µm _dart drop_
1 g (2)
Design
Translucent (2)
Tolerance of material thickness
5 % (2)
Foil thickness
125 µm (1)
80 µm (1)
Density
0.92 g/cm³ (2)
Area
200 m² (2)
Max_ processing temperature
30 °C (2)
Foil type
100 (1)
150 (1)
Min_ processing temperature
15 °C (2)
Coating weight per m²
48 g (2)
115 g (1)
74 g (1)
Diagonal elongation at break
250 % (2)
Material
LDPE - Low density polyethylene (2)
Min_ transverse tensile strength
12 N/mm² (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (5)
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
Cylinder Pencil Wheel
Popular tags
construction
offer
set
triple
vacuum
Absorbent dust sheets, films, paper
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
0899700890
Masking paper Light
Masking paper Light MASKPAP-LIGHT-W90CM
€180.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0899700892
Masking paper Light
Masking paper Light MASKPAP-LIGHT-W120CM
€144.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
89311016
POLYETHYLENE ALL-ROUND TARPAULIN
MULTIPURPOSE-COVERALL-16-SQ.MTRS-4X4MT
€2.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0818002100
Cover/construction film
Cover/construction foil (4mx50m) COVFLM-LDPE-ROLL-TYP100-200SM
€102.66 inc. VAT
price per 1 ROLL
Add to wishlist
Add to compare list
Add to cart
0818002150
Cover/construction film
Cover/construction foil (4mx50m) COVFLM-LDPE-ROLL-TYP150-200SM
€111.86 inc. VAT
price per 1 ROLL