Workplace Equipment
>
Absorbent dust sheets, films, paper
>
Cover film/tarpaulin
>
Cover/construction foil
Refine
Load more results...
×
Price Range
Min:€87.00 inc. VAT
Max:€95.00 inc. VAT
Ultraviolet resistance
No (2)
Width
4 m (2)
Number of rolls per pallet
32 PCS (1)
39 PCS (1)
Resistant to tearing
Yes (2)
Elongation at break
200 % (2)
Max_ temperature resistance
60 °C (2)
Tensile strength
14 N/mm² (2)
Length
50 m (2)
Min_ impact resistance at 1 µm _dart drop_
1 g (2)
Design
Translucent (2)
Tolerance of material thickness
5 % (2)
Foil thickness
125 µm (1)
80 µm (1)
Density
0.92 g/cm³ (2)
Area
200 m² (2)
Max_ processing temperature
30 °C (2)
Foil type
100 (1)
150 (1)
Min_ processing temperature
15 °C (2)
Coating weight per m²
115 g (1)
74 g (1)
Diagonal elongation at break
250 % (2)
Material
LDPE - Low density polyethylene (2)
Min_ transverse tensile strength
12 N/mm² (2)
Packaging Unit
1 (2)
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
Drive-in nut
Thread sealing tape
Building marker
Sealing ring assortment
Microactive cloth Gloss
Cage nut
Popular tags
construction
offer
set
triple
vacuum
Cover/construction foil
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0818002100
Cover/construction film
Cover/construction foil (4mx50m) COVFLM-LDPE-ROLL-TYP100-200SM
€102.66 inc. VAT
price per 1 ROLL
Add to wishlist
Add to compare list
Add to cart
0818002150
Cover/construction film
Cover/construction foil (4mx50m) COVFLM-LDPE-ROLL-TYP150-200SM
€111.86 inc. VAT
price per 1 ROLL