Close
Filters
Search

Cutting protection glove Cut 5/100 with Dyneema® fibres

Article No. 0899400763
Cut protection glove W-200, level C CUTPROTGLOV-(W-200)-(LEVEL C)-SZ9
€20.06 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating
  • Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
  • Maximum comfort thanks to breathable PU coating
  • High degree of abrasion resistance and mechanical resistance
  • Good fit and flexibility

Dyneema® is a registered trademark of DSM

Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating
  • Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
  • Maximum comfort thanks to breathable PU coating
  • High degree of abrasion resistance and mechanical resistance
  • Good fit and flexibility

Dyneema® is a registered trademark of DSM

Application area

For applications with high cut protection and abrasion resistance requirements in dry work environments

Products specifications
Size 9
Gauge 13
Material of the liner Dyneema®/polyamide/glass
Material coating Polyurethane
EN standard 388<br>420
Cut resistance according to ISO 13997 C
Category II
Products specifications
Size 9
Gauge 13
Material of the liner Dyneema®/polyamide/glass
Material coating Polyurethane
EN standard 388<br>420
Cut resistance according to ISO 13997 C
Category II
Close