Close
Filters
Search

Cutting protection glove Cut 5/100 with Dyneema® fibres

Article No. 0899400764
Cut protection glove W-200, level C CUTPROTGLOV-(W-200)-(LEVEL C)-SZ10
€20.06 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating
  • Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
  • Maximum comfort thanks to breathable PU coating
  • High degree of abrasion resistance and mechanical resistance
  • Good fit and flexibility

Dyneema® is a registered trademark of DSM

Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating
  • Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
  • Maximum comfort thanks to breathable PU coating
  • High degree of abrasion resistance and mechanical resistance
  • Good fit and flexibility

Dyneema® is a registered trademark of DSM

Application area

For applications with high cut protection and abrasion resistance requirements in dry work environments

Products specifications
Size 10
Gauge 13
Material of the liner Dyneema®/polyamide/glass
Material coating Polyurethane
EN standard 388<br>420
Cut resistance according to ISO 13997 C
Category II
Products specifications
Size 10
Gauge 13
Material of the liner Dyneema®/polyamide/glass
Material coating Polyurethane
EN standard 388<br>420
Cut resistance according to ISO 13997 C
Category II
Close