Close
Filters
Search

Digital multimeter MM 600 TRMS

Article No. 071553415
Digital multimeter TRMS MULTIM-DGT-TRMS
€232.11 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Modern, digital multimeter with effective value measurement (TRMS), cable break detector and LED pocket torch for professional use in trade and industry.

The Würth MM 600, certified for safe use in CAT IV 600 V environments, offers essential functions for the detection of malfunctions and numerous problems in electrical and electronic systems.

Properties:

  • Suitable for measuring AC/DC current, AC/DC voltage, resistance, throughput and diodes
  • Can be used for AC/DC voltages up to 600 V and AC/DC currents up to 10 A
  • Measures resistances up to 20 MΩ
  • Contactless voltage tester (optical and acoustic) for quick detection of cable breakages
  • Display hold function
  • Automatic switch-off after 15 min
  • Fused inputs to protect the measuring instrument
  • LCD display for 2000 digits
  • Complies with standard EN 61010-2-033
Notice

Use personal protective equipment in accordance with measurement class.

Modern, digital multimeter with effective value measurement (TRMS), cable break detector and LED pocket torch for professional use in trade and industry.

The Würth MM 600, certified for safe use in CAT IV 600 V environments, offers essential functions for the detection of malfunctions and numerous problems in electrical and electronic systems.

Properties:

  • Suitable for measuring AC/DC current, AC/DC voltage, resistance, throughput and diodes
  • Can be used for AC/DC voltages up to 600 V and AC/DC currents up to 10 A
  • Measures resistances up to 20 MΩ
  • Contactless voltage tester (optical and acoustic) for quick detection of cable breakages
  • Display hold function
  • Automatic switch-off after 15 min
  • Fused inputs to protect the measuring instrument
  • LCD display for 2000 digits
  • Complies with standard EN 61010-2-033
Notice

Use personal protective equipment in accordance with measurement class.

Application area

Electrical installations, switch cabinet construction, solar technology, E-K hybrid, general electrical and electronic systems.

Products specifications
Display 2,000 digits<br>LCD
Min./max. voltage measuring range 1 mV/AC-600 V/AC
Min./max. voltage measuring range 2 0.1 mV/DC-600 V/DC
Min./max. current measuring range 0.1 µA/AC-10 A/AC
Min./max. current measuring range 2 0.1 µA/AC-10 A/DC
Min./max. electrical-resistance measuring range 0.1 Ohm-20 MOhm
Overvoltage protection category CAT IV/600 V
IP protection class IP 20
Rechargeable battery/battery designation 1.5 V Micro AAA
Number of rechargeable batteries/batteries 2 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Certification/certificate 1

Products specifications
Display 2,000 digits<br>LCD
Min./max. voltage measuring range 1 mV/AC-600 V/AC
Min./max. voltage measuring range 2 0.1 mV/DC-600 V/DC
Min./max. current measuring range 0.1 µA/AC-10 A/AC
Min./max. current measuring range 2 0.1 µA/AC-10 A/DC
Min./max. electrical-resistance measuring range 0.1 Ohm-20 MOhm
Overvoltage protection category CAT IV/600 V
IP protection class IP 20
Rechargeable battery/battery designation 1.5 V Micro AAA
Number of rechargeable batteries/batteries 2 PCS
Close