Measuring Instruments
>
Measuring instruments, electr. variables
>
Multimeter, digital
>
Digital multimeter TRMS
Refine
Load more results...
×
Price Range
Min:€196.00 inc. VAT
Max:€197.00 inc. VAT
IP protection class
IP 20 (1)
Min__max_ current measuring range
0.1 µA/AC-10 A/AC (1)
Min__max_ current measuring range 2
0.1 µA/AC-10 A/DC (1)
Min__max_ electrical_resistance measuring range
0.1 Ohm-20 MOhm (1)
Number of rechargeable batteries_batteries
2 PCS (1)
Display
2,000 digits<br>LCD (1)
Min__max_ voltage measuring range 2
0.1 mV/DC-600 V/DC (1)
Min__max_ voltage measuring range
1 mV/AC-600 V/AC (1)
Rechargeable battery_battery designation
1.5 V Micro AAA (1)
Overvoltage protection category
CAT IV/600 V (1)
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
Round cutting wire
Suction lifter
Interior cleaner
Tool box PP
Adapters
Brush
Popular tags
construction
offer
set
triple
vacuum
Digital multimeter TRMS
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
071553415
Digital multimeter MM 600 TRMS
Digital multimeter TRMS MULTIM-DGT-TRMS
€232.11 inc. VAT