Close
Filters
Search

Double serrated lock washer

Article No. 04464
DIN 6798 similar steel galvanised WSH-SER-DB-SIDIN6798-(A2K)-D4,1
€9.74 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Galvanised steel similar to DIN 6798, blue passivated (A2K)

Serrated lock washers are virtually positive-fitting securing elements that lock with the surface of the components when the screw or nut is tightened.

Galvanised steel similar to DIN 6798, blue passivated (A2K)

Serrated lock washers are virtually positive-fitting securing elements that lock with the surface of the components when the screw or nut is tightened.

Products specifications
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 15.5 mm
Height 1.5 mm
Thickness 0.5 mm
Material Steel
Surface Galvanised
Version Inner serrating and externally serrated
DIN Similar to 6798

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 15.5 mm
Height 1.5 mm
Thickness 0.5 mm
Material Steel
Surface Galvanised
Version Inner serrating and externally serrated
DIN Similar to 6798
Close