Securing elements
>
Serrated lock washers
>
Double-serrated lock-washer
Double-serrated lock-washer
DIN 6798 similar steel galvanised
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Height
1.5 mm (1)
2.1 mm (1)
2.4 mm (1)
Surface
Galvanised (3)
Thickness
0.5 mm (1)
0.7 mm (1)
0.8 mm (1)
DIN
Similar to 6798 (3)
Version
Inner serrating and externally serrated (3)
Suitable for screw thread
M4 (1)
M6 (1)
M8 (1)
Material
Steel (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
100 (2)
1000 (2)
500 (1)
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
Tungsten electrode, gold
Popular tags
construction
offer
set
triple
vacuum
Double-serrated lock-washer
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
04464
Double serrated lock washer
DIN 6798 similar steel galvanised WSH-SER-DB-SIDIN6798-(A2K)-D4,1
€9.74 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04466
Double serrated lock washer
DIN 6798 similar steel galvanised WSH-SER-DB-SIDIN6798-(A2K)-D6,1
€9.09 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04468
Double serrated lock washer
DIN 6798 similar steel galvanised WSH-SER-DB-SIDIN6798-(A2K)-D8,2
€14.28 inc. VAT
price per 100 PCS