Close
Search

Draining tray for truck axle oil

Article No. 1952001424
Oil catch pan for axes OILCTCHPAN-3,3LITRE
€50.22 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Special shape adapts to truck axles
  • Its rounded shape makes it suitable for almost any wheel
  • Integrated pouring spout
  • Equipped with two carrying handles on the rim
  • Made from heat- and impact-resistant polypropylene for collecting hot oils
  • Capacity: 3.3 litres
Special shape adapts to truck axles
  • Its rounded shape makes it suitable for almost any wheel
  • Integrated pouring spout
  • Equipped with two carrying handles on the rim
  • Made from heat- and impact-resistant polypropylene for collecting hot oils
  • Capacity: 3.3 litres
Products specifications
Length 316 mm
Width 246 mm
Height 156 mm
Contents 3.3 l
Material PP - Polypropylene
Min. temperature resistance -40 °C
Max. temperature resistance 80 °C
Min./max. temperature resistance -40 to 80 °C
Close