Car/comm. vehicle workshop equipment
>
Fluid handling equipment vehicles
Fluid handling equipment vehicles
Collection tray
Waste oil collector
Refine
Load more results...
×
Price Range
Min:€28.00 inc. VAT
Max:€654.00 inc. VAT
Width
246 mm (1)
415 mm (1)
450 mm (1)
Contents
16 l (1)
3.3 l (1)
Tray capacity
13 l (1)
Height
150 mm (1)
156 mm (1)
167 mm (1)
Min_ temperature resistance
-25 °C (2)
-40 °C (1)
Max_ temperature resistance
100 °C (2)
80 °C (1)
Number of steering rollers
2 PCS (1)
Length
316 mm (1)
545 mm (1)
580 mm (1)
Number of fixed rollers
2 PCS (1)
Bin capacity
90 l (1)
Min__max_ temperature resistance
-25 to 100 °C (2)
-40 to 80 °C (1)
Min__max_ height
1400-1900 mm (1)
Tray height
300 mm (1)
Max_ height
1900 mm (1)
Material
HDPE - High density polyethylene (2)
PP - Polypropylene (1)
Tray diameter
580 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
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
Fixing anchor W-FA/A4
Wing repair washer
Hexagonal bolt with thread up to the head
HAMMER DRILL BIT OPTIMUM SDS-PLUS
HAMMER DRILL BIT OPTIMUM SDS-PLUS
Wing repair washer
Popular tags
construction
offer
set
triple
vacuum
Fluid handling equipment vehicles
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
0891400016
Oil catch pan Passenger cars
Oil catch pan for car OILCTCHPAN-HDPE-16LTR
€48.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0891400008
Oil catch pan Passenger cars
Oil catch pan for car OILCTCHPAN-(PE)-11LTR
€33.63 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07159390
Used oil collection device For quick, clean oil changes
Waste oil collector R90 WASTEOILCOLL-2PACKAGES
€771.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1952001424
Draining tray for truck axle oil
Oil catch pan for axes OILCTCHPAN-3,3LITRE
€50.22 inc. VAT