Close
Filters
Search

Drill and Chisel Hammer BMH 32-XE

Article No. 07025432
Hammer drill/chipping hammer, BMH 32-XE HAMDRLCHPNGHAM-EL-(BMH32-XE) MASTER
€778.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Durable hammer drill and chisel hammer in the top SDS-plus performance class for drilling diameters up to 32 mm in concrete.

Rapid drilling progress and extremely smooth running

The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.

Eliminates the need for an additional chipping hammer in many cases

Chisel function with 4.2-joule impact power

Effortless work

The 24 lockable chisel settings allow adjustment to any working angle.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Durable hammer drill and chisel hammer in the top SDS-plus performance class for drilling diameters up to 32 mm in concrete.

Rapid drilling progress and extremely smooth running

The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.

Eliminates the need for an additional chipping hammer in many cases

Chisel function with 4.2-joule impact power

Effortless work

The 24 lockable chisel settings allow adjustment to any working angle.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1900 W
Power output 550 W
Min./max. idle speed 0-760 U/min(rpm)
Min./max. impact rate 0-3600 U/min(rpm)
Tool holding device Suitable for SDS-plus
Impact energy 4.2 J
Min./max. drilling diameter in concrete 6-32 mm
Min./max. recommended drilling range for optimum performance (in concrete) 12-24 mm
Max. drilling capacity (volume) in concrete per minute 75 cm³
Max. drilling diameter of hollow drill bit in masonry 90 mm
Max. drilling diameter in steel 13 mm
Max. drilling diameter in wood 32 mm
Weight of machine 4.7 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1900 W
Power output 550 W
Min./max. idle speed 0-760 U/min(rpm)
Min./max. impact rate 0-3600 U/min(rpm)
Tool holding device Suitable for SDS-plus
Impact energy 4.2 J
Min./max. drilling diameter in concrete 6-32 mm
Min./max. recommended drilling range for optimum performance (in concrete) 12-24 mm
Max. drilling capacity (volume) in concrete per minute 75 cm³
Max. drilling diameter of hollow drill bit in masonry 90 mm
Max. drilling diameter in steel 13 mm
Max. drilling diameter in wood 32 mm
Weight of machine 4.7 kg
Cable length 4 m
Close