Electric power tools
>
Hammer drills/chipping hammers, electric
>
Hammer drill/chipping hammer, electric
Hammer drill/chipping hammer, electric
Hammer drill/chipping hammer, BMH 32-XE
Hammer drill/chipping hammer, BMH 45-XE, low-vib.
Hammer drill/chipping hammer BMH 40-BL
Refine
Load more results...
×
Price Range
Min:€660.00 inc. VAT
Max:€1,370.00 inc. VAT
Min__max_ rotation speed at nominal load
1430-2850 U/min(rpm) (1)
Max_ drilling capacity _volume_ in concrete per minute
221 cm³ (2)
75 cm³ (1)
Power output
550 W (1)
650 W (1)
810 W (1)
Max_ drilling diameter of hollow drill bit in masonry
105 mm (1)
125 mm (1)
90 mm (1)
Cable length
4 m (2)
3.8 m (1)
Weight of machine
4.7 kg (1)
7.5 kg (1)
8.9 kg (1)
Power input
1150 W (1)
1500 W (1)
1900 W (1)
Max_ drilling diameter in steel
13 mm (1)
Frequency
50 Hz (3)
Tool holding device
Suitable for SDS-max (2)
Suitable for SDS-plus (1)
Nominal Voltage
230 V/AC (3)
Protection class
Protection class II/protective insulation (3)
Min__max_ impact rate
0-3600 U/min(rpm) (1)
1380-2760 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
Min__max_ drilling diameter in concrete
12-40 mm (1)
12-45 mm (1)
6-32 mm (1)
Impact energy
12.5 J (1)
4.2 J (1)
8.7 J (1)
Max_ drilling diameter of breakthrough drill in concrete
65 mm (1)
80 mm (1)
Max_ chiselling power in concrete
200 kg/h (1)
250 kg/h (1)
Max_ drilling diameter in wood
32 mm (1)
Min__max_ recommended drilling range for optimum performance _in concrete_
12-24 mm (1)
20-40 mm (1)
25-35 mm (1)
Min__max_ idle speed
0-305 U/min(rpm) (1)
0-760 U/min(rpm) (1)
250-500 U/min(rpm) (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
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
1 inch power connector
Plastic frame anchor W-RD
Screw seal, self-centring
Countersunk head screw with hexagon socket
Washer with large outside diameter
Circlip pliers Type A
Popular tags
construction
offer
set
triple
vacuum
Hammer drill/chipping hammer, electric
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
07025432
Drill and Chisel Hammer BMH 32-XE
Hammer drill/chipping hammer, BMH 32-XE HAMDRLCHPNGHAM-EL-(BMH32-XE) MASTER
€778.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025571
Hammer drill/chipping hammer BMH 45-XE
Hammer drill/chipping hammer, BMH 45-XE, low-vib. HAMDRLCHPNGHAM-EL-(BMH 45-XE) MASTER
€1,616.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025541
Drill and chisel hammer BMH 40-BL
Hammer drill/chipping hammer BMH 40-BL HAMDRLCHPNGHAM-EL-(BMH40-BL) MASTER
€1,357.00 inc. VAT