Close
Filters
Search

Drill and chisel hammer BMH 40-BL

Article No. 07025541
Hammer drill/chipping hammer BMH 40-BL HAMDRLCHPNGHAM-EL-(BMH40-BL) MASTER
€1,357.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Brushless hammer drill and chipping hammer with SDS-max drive arbour, die-cast aluminium housing and anti-vibration mechanism for comfortable working at maximum performance

Maintenance-free and durable

Brushless motor

Suitable for tough construction site conditions

Robust die-cast aluminium housing

Ideal when working in softer materials

Control electronics with infinite speed and stroke rate control

Consistent speeds under load

Constant electronics with infinite speed and stroke rate control

Safe working

Safety slip clutch mechanically decouples the drive if the drill jams

Effortless work

12-way chisel adjustment allows adjustment to different working angles during chiselling work

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Brushless hammer drill and chipping hammer with SDS-max drive arbour, die-cast aluminium housing and anti-vibration mechanism for comfortable working at maximum performance

Maintenance-free and durable

Brushless motor

Suitable for tough construction site conditions

Robust die-cast aluminium housing

Ideal when working in softer materials

Control electronics with infinite speed and stroke rate control

Consistent speeds under load

Constant electronics with infinite speed and stroke rate control

Safe working

Safety slip clutch mechanically decouples the drive if the drill jams

Effortless work

12-way chisel adjustment allows adjustment to different working angles during chiselling work

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1150 W
Power output 650 W
Min./max. rotation speed at nominal load 1430-2850 U/min(rpm)
Min./max. idle speed 250-500 U/min(rpm)
Min./max. impact rate 1430-2850 U/min(rpm)
Tool holding device Suitable for SDS-max
Impact energy 8.7 J
Min./max. drilling diameter in concrete 12-40 mm
Min./max. recommended drilling range for optimum performance (in concrete) 25-35 mm
Max. drilling diameter of breakthrough drill in concrete 65 mm
Max. drilling capacity (volume) in concrete per minute 221 cm³
Max. chiselling power in concrete 200 kg/h
Max. drilling diameter of hollow drill bit in masonry 105 mm
Weight of machine 7.5 kg
Cable length 3.8 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1150 W
Power output 650 W
Min./max. rotation speed at nominal load 1430-2850 U/min(rpm)
Min./max. idle speed 250-500 U/min(rpm)
Min./max. impact rate 1430-2850 U/min(rpm)
Tool holding device Suitable for SDS-max
Impact energy 8.7 J
Min./max. drilling diameter in concrete 12-40 mm
Min./max. recommended drilling range for optimum performance (in concrete) 25-35 mm
Max. drilling diameter of breakthrough drill in concrete 65 mm
Max. drilling capacity (volume) in concrete per minute 221 cm³
Max. chiselling power in concrete 200 kg/h
Max. drilling diameter of hollow drill bit in masonry 105 mm
Weight of machine 7.5 kg
Cable length 3.8 m
Close