Close
Filters
Search

Drill BM 13-XE

Article No. 07023210
Drill, BM 13-XE DRL-EL-(BM13-XE)-CARTON MASTER BM13-XE
€300.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Handy 13 mm drill with ergonomic handle and specialist cable connection system.

Simple, one-handed tool change

Automatic spindle lock

Stops the tool slipping in the drill chuck

Single-sleeve quick-action drill chuck with clamping force locking and carbide jaws

Defective cables can be replaced or longer cables attached within a matter of seconds

Special connection system

High reliability and optimum power transmission

Solid metal planetary gear unit

Continuous speed control

Electronic throttle switch with adjusting wheel

Prevents accidental changeover

2-speed switch with lock on the outside of the housing.

Right/left switch on top of housing

Service cover for easy carbon brush changes

Additional replacement carbon brushes in the handle

Secure grip, even at high torques

Robust additional handle with depth stop

Robust and compact

Fibreglass reinforced polyamide housing

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Handy 13 mm drill with ergonomic handle and specialist cable connection system.

Simple, one-handed tool change

Automatic spindle lock

Stops the tool slipping in the drill chuck

Single-sleeve quick-action drill chuck with clamping force locking and carbide jaws

Defective cables can be replaced or longer cables attached within a matter of seconds

Special connection system

High reliability and optimum power transmission

Solid metal planetary gear unit

Continuous speed control

Electronic throttle switch with adjusting wheel

Prevents accidental changeover

2-speed switch with lock on the outside of the housing.

Right/left switch on top of housing

Service cover for easy carbon brush changes

Additional replacement carbon brushes in the handle

Secure grip, even at high torques

Robust additional handle with depth stop

Robust and compact

Fibreglass reinforced polyamide housing

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 600 W
Power output 300 W
Idle speed 1st/2nd gear min./max. 0-900 / 0-2500 U/min(rpm)
Rotation speed at nominal load in 1st gear/2nd gear 0-520 / 0-1500 U/min(rpm)
Drill chuck holder 1/2 inch x 20 UNF
Min./max. drill chuck span width 1-13 mm
Clamping neck diameter 43 mm
Max. drilling diameter in steel 13 mm
Max. drilling diameter in aluminium 16 mm
Max. drilling diameter in softwood 40 mm
Max. screw diameter 6 mm
Max. thread-tapping diameter M8
Width across corners 32.5 mm
Length x height 335 x 207 mm
Weight of machine 2.2 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 600 W
Power output 300 W
Idle speed 1st/2nd gear min./max. 0-900 / 0-2500 U/min(rpm)
Rotation speed at nominal load in 1st gear/2nd gear 0-520 / 0-1500 U/min(rpm)
Drill chuck holder 1/2 inch x 20 UNF
Min./max. drill chuck span width 1-13 mm
Clamping neck diameter 43 mm
Max. drilling diameter in steel 13 mm
Max. drilling diameter in aluminium 16 mm
Max. drilling diameter in softwood 40 mm
Max. screw diameter 6 mm
Max. thread-tapping diameter M8
Width across corners 32.5 mm
Length x height 335 x 207 mm
Weight of machine 2.2 kg
Cable length 4 m
Close