Close
Filters
Search

Dry wall screw with coarse thread

Article No. 01893970
Steel, phosphated, coarse thread H SCR-DRYWL-COATHR-H2-(PHR)-3,9X70/50
€0.03 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With coarse thread
  • For screwing on to wooden substructures
  • Extremely deep threads with sharp tip
  • Hardened, phosphated steel
  • Bugle head with Phillips drive PH 2
With coarse thread
  • For screwing on to wooden substructures
  • Extremely deep threads with sharp tip
  • Hardened, phosphated steel
  • Bugle head with Phillips drive PH 2
Products specifications
MaterialSteel
SurfacePhosphated
RoHS-compliantYes
Nominal diameter (d)3.9 mm
Length (l)70 mm
Head diameter (dh)8.5 mm
Internal driveH2
Head typeBugle head
Thread formatCoarse thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
MaterialSteel
SurfacePhosphated
RoHS-compliantYes
Nominal diameter (d)3.9 mm
Length (l)70 mm
Head diameter (dh)8.5 mm
Internal driveH2
Head typeBugle head
Thread formatCoarse thread
Close