Close
Filters
Search

Ear plugs x-100

Article No. 0899300362
Ear plugs x-100 EARPLG-X100-REFILLCARTON
€0.30 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments

Outstanding insulation properties

Excellent voice recognition

Very comfortable for maximum user acceptance

Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs

Imprinted X shape provides a number of advantages:

  • Reduces contact pressure at the entrance to the ear canal
  • Soft and optimum adjustment to the ear canal
  • Quick and simple to insert correctly
  • Easy to remove
Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments

Outstanding insulation properties

Excellent voice recognition

Very comfortable for maximum user acceptance

Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs

Imprinted X shape provides a number of advantages:

  • Reduces contact pressure at the entrance to the ear canal
  • Soft and optimum adjustment to the ear canal
  • Quick and simple to insert correctly
  • Easy to remove
Application area

For applications involving long-term noise pollution

Products specifications
SNR attenuation value 37 dB
L attenuation value 34 dB
M attenuation value 35 dB
H attenuation value 36 dB
Container Carton
Design Loose
Number of ear plugs 300 Pair
Colour Neon green
Standards EN 352, AS/NZS 1270

Würth Catalogue

Certificates/Documents

 | 

 | 

Products specifications
SNR attenuation value 37 dB
L attenuation value 34 dB
M attenuation value 35 dB
H attenuation value 36 dB
Container Carton
Design Loose
Number of ear plugs 300 Pair
Colour Neon green
Standards EN 352, AS/NZS 1270
Close