Close
Filters
Search

Edge protection profile

Article No. 09610027
Edge protection profile PROTPRFL-EDG-METINLAY-BLACK-(1-3MM)
€5.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The profiles are flexible and can be pushed on by hand.

High resistance to ozone, weathering, UV radiation, alkalis and weak acids

The profiles are flexible and can be pushed on by hand.

High resistance to ozone, weathering, UV radiation, alkalis and weak acids

Application area

For example, for the protection of steel edges

Products specifications
Min./max. grip range 1-3 mm
Width x height 9 x 14.7 mm
Length 10 m
Design With metal insert, 26 x 0.5 mm
Min./max. temperature conditions -25 to 70 °C
Shore A hardness 78
Ultraviolet resistance Yes
Material Polyvinyl chloride - PVC soft
Colour Black

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. grip range 1-3 mm
Width x height 9 x 14.7 mm
Length 10 m
Design With metal insert, 26 x 0.5 mm
Min./max. temperature conditions -25 to 70 °C
Shore A hardness 78
Ultraviolet resistance Yes
Material Polyvinyl chloride - PVC soft
Colour Black
Close