Close
Filters
Search

Edge protection profile

Article No. 0961003
Edge protection profile PROTPRFL-EDG-RUBBER-BLACK-1,5MM
€11.80 inc. VAT price per 10 PCS
LOW STOCK
*
+ -
The profiles are flexible and can be pushed on by hand.

High resistance to ozone, weathering, UV radiation, alkalis and weak acids

The profiles are flexible and can be pushed on by hand.

High resistance to ozone, weathering, UV radiation, alkalis and weak acids

Application area

For example, for the protection of steel edges

Products specifications
Grip range 1.5 mm
Width x height 4 x 10 mm
Length 10 m
Design Solid rubber
Min./max. temperature conditions -40 to 100 °C
Shore A hardness 70
Ultraviolet resistance Yes
Material EPDM (ethylene propylene diene monomer rubber)
Colour Black

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Grip range 1.5 mm
Width x height 4 x 10 mm
Length 10 m
Design Solid rubber
Min./max. temperature conditions -40 to 100 °C
Shore A hardness 70
Ultraviolet resistance Yes
Material EPDM (ethylene propylene diene monomer rubber)
Colour Black
Close