Close
Filters
Search

Electronic solder no. 10

Article No. 0987109
Electronic solder no. 10 SLDR-NO10-SN60/PB40-250G-D1,5
€41.30 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Ideally suited for PCBs
  • S-Sn60Pb40 in accordance with DIN EN ISO 9453
  • Flux compliant with DIN EN 29454-1/1.1.3.B
  • Processing temperature: 240-260°C
  • Melting range: 183-190°C
  • Flux residues do not have a corrosive action
  • Low soldering temperature due to fast-flowing flux
  • Halogen-free active soft soldering wire
Ideally suited for PCBs
  • S-Sn60Pb40 in accordance with DIN EN ISO 9453
  • Flux compliant with DIN EN 29454-1/1.1.3.B
  • Processing temperature: 240-260°C
  • Melting range: 183-190°C
  • Flux residues do not have a corrosive action
  • Low soldering temperature due to fast-flowing flux
  • Halogen-free active soft soldering wire
Products specifications
Wire diameter 1.5 mm
Weight of content 250 g
Material designation S-Sn60Pb40
EN standard 29454-1
ISO 9453
Min./max. processing temperature 240 to 260 °C
Min. processing temperature 240 °C
Max. processing temperature 260 °C
Min. melting temperature 183 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Wire diameter 1.5 mm
Weight of content 250 g
Material designation S-Sn60Pb40
EN standard 29454-1
ISO 9453
Min./max. processing temperature 240 to 260 °C
Min. processing temperature 240 °C
Max. processing temperature 260 °C
Min. melting temperature 183 °C
Close