Soldering, welding fillers
>
Soft solder
Soft solder
Electronic solder
Solder rod
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€35.00 inc. VAT
Min__max_ processing temperature
240 to 260 °C (3)
Material designation
S-Sn60Pb40 (3)
S-Pb74Sn25Sb1 (1)
Weight of content
250 g (3)
25 kg (1)
Min_ melting temperature
183 °C (3)
185 °C (1)
Wire diameter
1 mm (1)
1.5 mm (1)
2 mm (1)
Max_ melting temperature
263 °C (1)
ISO
9453 (4)
Sn composition of the brazing solder _weight_%_
25 % (1)
Max_ processing temperature
260 °C (3)
Form
Flat bar (1)
Min_ processing temperature
240 °C (3)
EN standard
29454-1 (3)
Unleaded
No (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
20 (3)
25 (1)
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
Washer
Washer
Compression spring
Filter
Work scissors
Pickaxe
Popular tags
construction
offer
set
triple
vacuum
Soft solder
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
0987107
Electronic solder no. 10
Electronic solder no. 10 SLDR-NO10-SN60/PB40-250G-D1
€36.58 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0987109
Electronic solder no. 10
Electronic solder no. 10 SLDR-NO10-SN60/PB40-250G-D1,5
€41.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0982111
Soft solder
Lead-containing soft solder SLDRROD-25P-1KG
€7.40 inc. VAT
price per 1 ROD
Add to wishlist
Add to compare list
Add to cart
09871100
Electronic solder no. 10
Electronic solder no. 10 SLDR-NO10-SN60/PB40-250G-D2
€37.76 inc. VAT