Close
Filters
Search

ELMO® clip

Article No. 0971555025
Clamp, metric CLIP-CLAMP-M-PLA-EN25 ELMO
€15.34 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
75° Easy-Entry insertion for simple mounting
  • Longitudinal hole for lateral alignment during assembly using chipboard screws or nail anchors
  • Centre marker for exact alignment of the clips
  • EN16-EN40: For inserting in profile rails with 11 mm slot width
  • Special side reinforcement for increased break resistance
  • Made in Germany
Notice
  • EN16-EN40

For nail anchor -∅ 5 mm, can be screwed on M6 stud bolts (e.g. support clip SCZ)

  • EN50-EN63

For nail anchor ∅ 6 mm

75° Easy-Entry insertion for simple mounting
  • Longitudinal hole for lateral alignment during assembly using chipboard screws or nail anchors
  • Centre marker for exact alignment of the clips
  • EN16-EN40: For inserting in profile rails with 11 mm slot width
  • Special side reinforcement for increased break resistance
  • Made in Germany
Notice
  • EN16-EN40

For nail anchor -∅ 5 mm, can be screwed on M6 stud bolts (e.g. support clip SCZ)

  • EN50-EN63

For nail anchor ∅ 6 mm

Application area

For surface laying of rigid plastic pipes W-IS-EL-F, WPKu-EM-F and WPKu-EM-F-H0

Products specifications
Nominal size 25
With connection mechanism (vertical) Yes
Elongated hole length 12 mm
Elongated hole width 4.4 mm
Min./max. temperature resistance -40 to 80 °C
Colour Light grey, similar to RAL 7035
Material PP - Polypropylene
Halogen-free Yes
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal size 25
With connection mechanism (vertical) Yes
Elongated hole length 12 mm
Elongated hole width 4.4 mm
Min./max. temperature resistance -40 to 80 °C
Colour Light grey, similar to RAL 7035
Material PP - Polypropylene
Halogen-free Yes
Silicone-free Yes
Related Product
Close