Close
Filters
Search

CORDLESS LED ENGINE COMPARTMENT LAMP EXTENDABLE

Article No. 827940755
ENGCPRTLAMP-CORDL-WL08-EU-32LED-10W-C
€210.28 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Extra wide, compact and extendable, powerful LED under bonnet light with an aluminium shell. 

Extendable

Suitable for bonnets 110–180 cm wide

32LED, 10W 

Two different light levels

Battery charging status

Short charging time, long light duration

The latest lithium-ion battery technology 

•    Min. colour rendering index (CRI): 70

•    Luminous flux: 1000 lm

•    Colour temperature: 6000 K

•    Min./max. luminous period: 3-6 h

•    Luminous period: 3 h

•    Charging time: 5 h

•    IP protection class: IP 65

•    Nominal voltage: 5 V/DC

•    Rechargeable battery/battery capacity: 4400 mAh

Extra wide, compact and extendable, powerful LED under bonnet light with an aluminium shell. 

Extendable

Suitable for bonnets 110–180 cm wide

32LED, 10W 

Two different light levels

Battery charging status

Short charging time, long light duration

The latest lithium-ion battery technology 

•    Min. colour rendering index (CRI): 70

•    Luminous flux: 1000 lm

•    Colour temperature: 6000 K

•    Min./max. luminous period: 3-6 h

•    Luminous period: 3 h

•    Charging time: 5 h

•    IP protection class: IP 65

•    Nominal voltage: 5 V/DC

•    Rechargeable battery/battery capacity: 4400 mAh

Products specifications
Luminous flux 1.000 lm
IP protection class IP 65
Colour temperature 6000 K
Charging time 5h
Input voltage 5.0 V DC
Products specifications
Luminous flux 1.000 lm
IP protection class IP 65
Colour temperature 6000 K
Charging time 5h
Input voltage 5.0 V DC
Close