Close
Filters
Search

RECHARGEABLE SPARE BATTERY FOR LED LAMP

Article No. 981142005
Spare Battery for LED Lamp 981152423
€106.20 inc. VAT price per 1 PCS
LOW STOCK
+ -

• For indoor and outdoor use, IP 54.

• Flexible use 20 W rechargeable lamp with an integrated magnet.

• Bright light, all the time, even in areas without an electrical connection.

• Replaceable high-quality lithium-ion battery, charging time approx. 4.5 hrs.

• Equipped with integrated overcharge and total discharge protection and battery charging indicator.

• 2 regulating notches: 100 % and 50 % light (safe energy).

• Powerbank function: USB charging port 2 A for devices with USB charging cables such as smartphones, MP3 players, tablets, etc.

• Including a high-power power supply unit (100 - 240 VAC, 50/60 Hz, output 1.5 A) for short charging time and 12 V vehicle charger cable.

• Casing made of high-quality plastic.

• Stable, multi-stage, folding frame. The lamp can be standing, hung up, or mounted on metal surfaces with four strong, integrated magnets.

• Emitter can also be swivelled in the frame.

• With ON/OFF switch.

• In colourful display-packaging.

• This luminaire contains built-in LED lamps.

• Light unit not replaceable.

• Power: 20 W.

• Luminous flux: 1800 lm.

• Light duration: h 3,5 h (100 %) / 7 h (50 %).

• Lamp efficacy: 90 lm/W.

• Rechargeable battery: 7,4 V / 7800 mAh.

• Colour temperature: 6500 K.

• Energy efficiency class: A.

• For indoor and outdoor use, IP 54.

• Flexible use 20 W rechargeable lamp with an integrated magnet.

• Bright light, all the time, even in areas without an electrical connection.

• Replaceable high-quality lithium-ion battery, charging time approx. 4.5 hrs.

• Equipped with integrated overcharge and total discharge protection and battery charging indicator.

• 2 regulating notches: 100 % and 50 % light (safe energy).

• Powerbank function: USB charging port 2 A for devices with USB charging cables such as smartphones, MP3 players, tablets, etc.

• Including a high-power power supply unit (100 - 240 VAC, 50/60 Hz, output 1.5 A) for short charging time and 12 V vehicle charger cable.

• Casing made of high-quality plastic.

• Stable, multi-stage, folding frame. The lamp can be standing, hung up, or mounted on metal surfaces with four strong, integrated magnets.

• Emitter can also be swivelled in the frame.

• With ON/OFF switch.

• In colourful display-packaging.

• This luminaire contains built-in LED lamps.

• Light unit not replaceable.

• Power: 20 W.

• Luminous flux: 1800 lm.

• Light duration: h 3,5 h (100 %) / 7 h (50 %).

• Lamp efficacy: 90 lm/W.

• Rechargeable battery: 7,4 V / 7800 mAh.

• Colour temperature: 6500 K.

• Energy efficiency class: A.

Close