Close
Filters
Search

BATTERY-POWERED LED WORK LAMP ERGOPOWER MINI 10W

Article No. 981504118
LGHT-BTRY-LED-LIION-10W-1000LM-W.PL
€98.41 inc. VAT price per 1 PCS
LOW STOCK
+ -

Small but powerful rechargeable LED work light, can stand high expo-
sure to dust and water with IP67 protection level

BATTERY-POWERED LED WORK LAMP ERGOPOWER MINI 10W

SMD LED light source

Good thermal conditioning to support consistent light output

Two light modes

1,000 lm and 500 lm

Switch mode

Full light – low light - off

Can be used with tripod

Stand at back with M8 hole

Two strong magnets at stand

Additional installation method

Battery indicator

• Min. colour rendering index (CRI): 70

• Min./max. luminous flux: 500 / 1000 lm

• Colour temperature: 6000 K

• Min./max. luminous period: 3-6 h

• Charging time: 4.5 h

• IP protection class: IP 67

• Impact resistance: IK09

• Nominal voltage: 5 V/DC

• Rechargeable battery/battery capacity: 4400 mAh

• Power rating: 10 W

• Protection class: Protection class III/safety extra-low voltage

• Type of rechargeable battery/battery: Li-lon

• Plug connector: Type C euro plug

• Min./max. operating temperature: -10 to 40 °C

• Width x height x depth: 144 x 100 x 45 mm

Small but powerful rechargeable LED work light, can stand high expo-
sure to dust and water with IP67 protection level

BATTERY-POWERED LED WORK LAMP ERGOPOWER MINI 10W

SMD LED light source

Good thermal conditioning to support consistent light output

Two light modes

1,000 lm and 500 lm

Switch mode

Full light – low light - off

Can be used with tripod

Stand at back with M8 hole

Two strong magnets at stand

Additional installation method

Battery indicator

• Min. colour rendering index (CRI): 70

• Min./max. luminous flux: 500 / 1000 lm

• Colour temperature: 6000 K

• Min./max. luminous period: 3-6 h

• Charging time: 4.5 h

• IP protection class: IP 67

• Impact resistance: IK09

• Nominal voltage: 5 V/DC

• Rechargeable battery/battery capacity: 4400 mAh

• Power rating: 10 W

• Protection class: Protection class III/safety extra-low voltage

• Type of rechargeable battery/battery: Li-lon

• Plug connector: Type C euro plug

• Min./max. operating temperature: -10 to 40 °C

• Width x height x depth: 144 x 100 x 45 mm

Products specifications
Luminous flux 1000 lm
CCT 6000 k
Grade of Protection Work Light IP 67
Products specifications
Luminous flux 1000 lm
CCT 6000 k
Grade of Protection Work Light IP 67
Close