Close
Filters
Search

Engine sealing compound Silicone Special 250

Article No. 0890323
Engine sealing compound, Silicone Special 250, Instant Gasket SEAL-ENG-SIL-SPECIAL250-BLACK-70ML
€6.96 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
  • Cold-vulcanising silicone rubber
  • Bridges larger unevenness
  • Reliable at sealing, even after withstanding years of vibrations
  • Excellent adhesion and chemical resistance
  • Does not run or pull threads
  • Skin formation after just a few minutes, vulcanisation rate approx. 1.5 mm/day

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
  • Cold-vulcanising silicone rubber
  • Bridges larger unevenness
  • Reliable at sealing, even after withstanding years of vibrations
  • Excellent adhesion and chemical resistance
  • Does not run or pull threads
  • Skin formation after just a few minutes, vulcanisation rate approx. 1.5 mm/day

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For sealing surfaces, gaps and cracks in separating joints, cylinder heads, crank housings, water pumps, coolers, axle tubes, cylinder bases (motorbike), lamp and turn signal housings, welding seams etc.

Products specifications
Contents 70 ml
Chemical basis Acetate-curing sealant
Density/conditions 1.05 g/cm³ / at 20°C
Full curing speed 1.5 mm/d
Colour Black
Smell/fragrance Vinegar
Weight of content 100 g
Min. skin-formation time 6 min
Max. skin-formation time 12 min
Conditions for skin-formation time at 23°C and 50% relative humidity
Shore A hardness 30
Elongation at break 300 %
Continuous motion absorption (up to 150°C) 25 %
Continuous motion absorption (above 150°C) 18 %
Min./max. temperature resistance -50 to 250 °C
Max. short-term temperature resistance 300 °C
Min./max. processing temperature 5 to 40 °C
Shelf life from production 18 Month
Conditions to maintain shelf life from production cool and dry storage area below 25°C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Contents 70 ml
Chemical basis Acetate-curing sealant
Density/conditions 1.05 g/cm³ / at 20°C
Full curing speed 1.5 mm/d
Colour Black
Smell/fragrance Vinegar
Weight of content 100 g
Min. skin-formation time 6 min
Max. skin-formation time 12 min
Conditions for skin-formation time at 23°C and 50% relative humidity
Shore A hardness 30
Elongation at break 300 %
Continuous motion absorption (up to 150°C) 25 %
Continuous motion absorption (above 150°C) 18 %
Min./max. temperature resistance -50 to 250 °C
Max. short-term temperature resistance 300 °C
Min./max. processing temperature 5 to 40 °C
Shelf life from production 18 Month
Conditions to maintain shelf life from production cool and dry storage area below 25°C
Close