Sealants
>
Sealants, renovations installation
>
Engine sealing compound, silicone-based
Engine sealing compound, silicone-based
Eng seal comp, Silicone Special 250
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€6.00 inc. VAT
Contents
70 ml (2)
Conditions for skin_formation time
at 23°C and 50% relative humidity (2)
Min__max_ processing temperature
5 to 40 °C (2)
Max_ skin_formation time
12 min (2)
Density_conditions
1.05 g/cm³ / at 20°C (2)
Elongation at break
300 % (2)
Max_ short_term temperature resistance
300 °C (2)
Weight of content
100 g (2)
Chemical basis
Acetate-curing sealant (2)
Colour
Black (1)
Red (1)
Full curing speed
1.5 mm/d (2)
Continuous motion absorption _above 150°C_
18 % (2)
Min__max_ temperature resistance
-50 to 250 °C (2)
Shore A hardness
30 (2)
Continuous motion absorption _up to 150°C_
25 % (2)
Smell_fragrance
Vinegar (2)
Conditions to maintain shelf life from production
cool and dry storage area below 25°C (2)
Shelf life from production
18 Month (2)
Min_ skin_formation time
6 min (2)
Packaging Unit
1 (2)
10 (2)
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
Engine sealing compound, silicone-based
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
0890321
Engine sealing compound Silicone Special 250
Engine sealing compound, Silicone Special 250 SEAL-ENG-SIL-SPECIAL250-RED-70ML
€6.96 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0890323
Engine sealing compound Silicone Special 250
Engine sealing compound, Silicone Special 250, Instant Gasket SEAL-ENG-SIL-SPECIAL250-BLACK-70ML
€6.96 inc. VAT