Close
Filters
Search

Bunge Strapping Cord

Article No. 0880240190
Expander with adjustable length EXPNDR-ROPE/HOK-LENGTHADJUSTABLE-800MM
€6.07 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Red expander cord with one plastic hook and one steel hook. Can be shortened to required length using shortening hook. Maximum: 800 mm.

Self-tightening

When under strain, the shortened expander cord tightens itself

Holds up to 200 N

Easy to adjust

The cord can be quickly and easily adjusted to the required length

Easy to return to original length

  • Polypropylene cord
  • Natural rubber inner material
  • Metal hook breaking load: 200 N
  • Plastic hook breaking load: 500 N
Red expander cord with one plastic hook and one steel hook. Can be shortened to required length using shortening hook. Maximum: 800 mm.

Self-tightening

When under strain, the shortened expander cord tightens itself

Holds up to 200 N

Easy to adjust

The cord can be quickly and easily adjusted to the required length

Easy to return to original length

  • Polypropylene cord
  • Natural rubber inner material
  • Metal hook breaking load: 200 N
  • Plastic hook breaking load: 500 N
Products specifications
Max. length 800 mm
Diameter 8 mm
Max. tensile force 1200 N
Colour Red
Min. temperature resistance -30 °C
Max. temperature resistance 70 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. length 800 mm
Diameter 8 mm
Max. tensile force 1200 N
Colour Red
Min. temperature resistance -30 °C
Max. temperature resistance 70 °C
Close