Belts, straps, strings, anchors
>
Mounting system/expander/anchors
>
Expander rope/hook
>
Expander with adjustable length
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€6.00 inc. VAT
Max_ length
800 mm (1)
Min_ temperature resistance
-30 °C (1)
Max_ temperature resistance
70 °C (1)
Colour
Red (1)
Diameter
8 mm (1)
Max_ tensile force
1200 N (1)
Packaging Unit
1 (1)
4 (1)
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
POLYESTER RAIN SUITS
Flat washer without chamfer
Standard window application nozzle
POLYESTER RAIN SUITS
Flat washer without chamfer
Exhaust assembly paste
Popular tags
construction
offer
set
triple
vacuum
Expander with adjustable length
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
0880240190
Bunge Strapping Cord
Expander with adjustable length EXPNDR-ROPE/HOK-LENGTHADJUSTABLE-800MM
€6.07 inc. VAT