Belts, straps, strings, anchors
>
Mounting system/expander/anchors
>
Expander rope/hook
Expander rope/hook
Expander with adjustable length
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€6.00 inc. VAT
Max_ length
800 mm (1)
Min_ temperature resistance
-30 °C (1)
Max_ temperature resistance
70 °C (1)
Colour
Red (1)
Diameter
8 mm (1)
Max_ tensile force
1200 N (1)
Packaging Unit
1 (1)
4 (1)
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
O-ring
Holder
Warning triangle Mini
Holder
Measuring cups
O-ring
Popular tags
construction
offer
set
triple
vacuum
Expander rope/hook
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
0880240190
Bunge Strapping Cord
Expander with adjustable length EXPNDR-ROPE/HOK-LENGTHADJUSTABLE-800MM
€6.07 inc. VAT