Close
Filters
Search

Fast grinding polish P10 Plus

Article No. 0893150010
Fast grinding polish P10 plus POL-(FASTCUT PLUS)-P10-1KG
€40.71 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats

Innovative powdered composition made from aluminium oxide

  • Extremely high surface removal rate and unprecedented gloss level
  • Effortlessly removes sanding grooves from a grain of P1500 upwards

Thick consistency

  • Polish does not splash
  • Economical
  • Low dust formation
  • No laborious re-cleaning of adjacent areas

Can be applied manually and by machine

For conventional and scratchproof paint types

Suitable for use on used and new paint surfaces

Silicone-free

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats

Innovative powdered composition made from aluminium oxide

  • Extremely high surface removal rate and unprecedented gloss level
  • Effortlessly removes sanding grooves from a grain of P1500 upwards

Thick consistency

  • Polish does not splash
  • Economical
  • Low dust formation
  • No laborious re-cleaning of adjacent areas

Can be applied manually and by machine

For conventional and scratchproof paint types

Suitable for use on used and new paint surfaces

Silicone-free

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats as well as for polishing stubborn signs of usage on used paints.



Painter preparation:


Dust inclusions, sanding grooves, orange peel, paint defects

Instructions

Shake well before use. Moisten the surfaces of the selected polishing disc evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Apply a certain pressure at 1500–2000 rpm, process the surface until grinding traces or paint imperfections have been removed. Work in sections! Remove residual polish with a microfibre cloth. Remove any remaining streaks with P30 Plus anti-hologram polish.

Products specifications
Weight of content 1 kg
Chemical basis Isoalkane
Smell/fragrance Characteristic
Colour Green
Density 1.25 g/cm³
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 5°C to 35°C
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Weight of content 1 kg
Chemical basis Isoalkane
Smell/fragrance Characteristic
Colour Green
Density 1.25 g/cm³
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 5°C to 35°C
Silicone-free Yes
Related Product
Close