Close
Filters
Search

Waterstop Sealant

Article No. 0892320020
Waterstop Sealant FCDESEAL-WATERSTOP ADHESIVE SEALANT WHITE-600ML
€26.02 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Waterstop sealant suitable for sealing of connection and expansion joints indoors and outdoors

•    Almost odourless
•    Good adhesion even without primer on most surfaces even if damp
•    Can be painted over
•    Compatible with natural stone
•    Permanently elastic once cured
•    Non-corrosive, suitable for many alkaline and metallic surfaces
•    Free of isocyanates, solvents, phthalates, tin and silicone

Our products featuring the EMICODE label are low emis-sion/environmentally compatible. The EMICODE classifi-cation system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Waterstop sealant suitable for sealing of connection and expansion joints indoors and outdoors

•    Almost odourless
•    Good adhesion even without primer on most surfaces even if damp
•    Can be painted over
•    Compatible with natural stone
•    Permanently elastic once cured
•    Non-corrosive, suitable for many alkaline and metallic surfaces
•    Free of isocyanates, solvents, phthalates, tin and silicone

Our products featuring the EMICODE label are low emis-sion/environmentally compatible. The EMICODE classifi-cation system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Products specifications
Chemical basis Silane modified polymer
Contents 600 ml
Colour White
Continuous motion absorption 25 %
Min./max. processing temperature 5 to 40 °C
Min./max. temperature resistance -40 to 90 °C
Min. skin-formation time 30 min
Shore A hardness 28
Ultraviolet resistance Yes
Recoatable/Can be painted over Yes
Full curing speed 2.5 mm/d
Silicone-free Yes
Solvent-free Yes
Breaking elongation 850 %
Water-vapour diffusion resistance factor value µ 2700
Shelf life from production 18 Month
Sustainability Low-emission/low-pollution
Products specifications
Chemical basis Silane modified polymer
Contents 600 ml
Colour White
Continuous motion absorption 25 %
Min./max. processing temperature 5 to 40 °C
Min./max. temperature resistance -40 to 90 °C
Min. skin-formation time 30 min
Shore A hardness 28
Ultraviolet resistance Yes
Recoatable/Can be painted over Yes
Full curing speed 2.5 mm/d
Silicone-free Yes
Solvent-free Yes
Breaking elongation 850 %
Water-vapour diffusion resistance factor value µ 2700
Shelf life from production 18 Month
Sustainability Low-emission/low-pollution
Related Product
Close