Building Chemicals
>
Sealants, butt jointing building
>
Facade sealant
Facade sealant
Window and façade sealant
Refine
Load more results...
×
Price Range
Min:€11.00 inc. VAT
Max:€23.00 inc. VAT
Ultraviolet resistance
Yes (2)
Contents
290 ml (1)
600 ml (1)
Min__max_ processing temperature
5 to 40 °C (2)
Silicone_free
Yes (2)
Sustainability
Low-emission/low-pollution (1)
Low-pollution (1)
Chemical basis
Silane modified polymer (2)
Colour
White (2)
Recoatable_Can be painted over
Yes (2)
Full curing speed
2.5 mm/d (2)
Continuous motion absorption
25 % (2)
Water_vapour diffusion resistance factor value µ
2700 (1)
Min__max_ temperature resistance
-40 to 90 °C (2)
Shore A hardness
28 (2)
Breaking elongation
850 % (1)
Shelf life from production
18 Month (2)
Solvent_free
Yes (2)
Min_ skin_formation time
30 min (2)
Packaging Unit
1 (2)
20 (1)
24 (1)
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
Halogen bulb
Square weld nuts
Square weld nuts
Castellated nut
Building marker
Sealing ring assortment
Popular tags
construction
offer
set
triple
vacuum
Facade sealant
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
0892320010
Window and façade-tight
Window and façade sealant FCDE-SEAL-WNDW-FCDESEAL-WHITE-290ML
€13.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892320020
Waterstop Sealant
Waterstop Sealant FCDESEAL-WATERSTOP ADHESIVE SEALANT WHITE-600ML
€26.02 inc. VAT