Close
Filters
Search

Festoon bulb

Article No. 07201772
Festoon bulb truck standard BULB-CONTROLSOFFIT-(SV7-8)-24V-3W-L30MM FIRSTEC
€2.57 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Economical bulb for light commercial vehicles 24V
Economical bulb for light commercial vehicles 24V
Products specifications
Nominal Voltage 24 V/DC
Power rating 3 W
Length (A) 30 mm
Max. width of glass bulb 6.3 mm
Contact length 3.5 mm
Socket designation SV7-8

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Products specifications
Nominal Voltage 24 V/DC
Power rating 3 W
Length (A) 30 mm
Max. width of glass bulb 6.3 mm
Contact length 3.5 mm
Socket designation SV7-8
Close